Zoro Homepage

Battery Powered Welder

  • Mfr # K5622-1

  • Zoro # G515831844


product price: $5,683.99
/ea
Free Shipping & Returns

Key Features

Welding Processes
Stick Welding (SMAW), TIG Welding (GTAW)
Model
ELEVATE SLi
MIG Welding Maximum Output Current
145 A (Single-Phase)
Overall Height
14 in
Battery Size
96 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K5622-1
Zoro #
G515831844
UPC #
015082750798
Country of Origin
United States

Dimensions

Overall Height
14 in
Battery Size
96 V
Overall Width
11 in
Overall Depth
20 in

Details

Item
Battery Powered Welder
Welding Processes
Stick Welding (SMAW), TIG Welding (GTAW)
Model
ELEVATE SLi
MIG Welding Maximum Output Current
145 A (Single-Phase)
For Material Type
Stainless Steel, Steel
Welding Mode
CC
Rechargeable Battery
Rechargeable
Stick Welding Minimum Output Current
20 A (Single-Phase)
TIG Arc Start Feature
Touch Start TIG(R)
Stick Welding Maximum Output Current
145 A (Single-Phase)
Output Mode
DC Stick, TIG
Series
ELEVATE(TM) SLi
Weight
45 lb
Enhanced Process
Touch Start TIG(R)
Polarity
DC
Stick Welding Output @ Duty Cycle
145 A @ 25.8 V, 100%
Includes
8 ft Input Cord, Carrying Case, Electrode Holder, Work Cable and Clamp with Twist Mate(TM) Plug
Standards
IP23S
TIG Welding Output @ Duty Cycle
145 A @ 25.8 V, 100%
Remote Connection Type
None
Start Type
Battery
TIG Welding Minimum Output Current
4 A (Single-Phase)
Phase
Single-Phase
Color
Black, Red
Open Circuit Voltage
55 V DC

Description

Battery Stick Welder With Case

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.