Cable Rack, For Welder Trailers
Mfr # K2640-1
Zoro # G6699217
product price: $598.99
/ea
Free Shipping & Returns
Key Features
For Use With
Lincoln Electric Welders
Application
Welding Cable
Features
For Storage of Approximately 100 ft. (30.5 m) of 2/0 (70 mm2) Welding Cable Per Side
Type
Cable Rack
For Fuel Type
Diesel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K2640-1
Zoro #
G6699217
UPC #
015082678689
Country of Origin
United States
Details
Item
Cable Rack for Trailers
For Use With
Lincoln Electric Welders
Application
Welding Cable
Features
For Storage of Approximately 100 ft. (30.5 m) of 2/0 (70 mm2) Welding Cable Per Side
Type
Cable Rack
For Fuel Type
Diesel
For Engine Model
Deutz D2.9L4, Kohler OHV Command CH23S, Kohler OHV Command CH730, Kohler OHV Command ECH740, Kubota D722, Kubota V1505
Weight
18 lb
Compatible with Brand
Lincoln
Compatible with Model
K1726-5, K1727-4, K2382-4, K2382-5, K2409-5, K2857-1, K3198-1, K3201-1, K3202-1, K3239-2, K3242-2, K3459-1, K3534-1, K3928-1, K3955-1, K4089-1, K4090-1, K4107-2, K4166-1, K4263-1, K4264-1, K4343-2, K4382-1
Compatible with Series
Description
Cable Rack for Trailers, Compatible with Brand Lincoln, For Engine Model Deutz D2.9L4, Kohler OHV Command CH23S, Kohler OHV Command CH730, Kohler OHV Command ECH740, Kubota D722, Kubota V1505, For Fuel Type Diesel, Compatible with Model K1726-5, K1727-4, K2382-4, K2382-5, K2409-5, K2857-1, K3198-1, K3201-1, K3202-1, K3239-2, K3242-2, K3459-1, K3534-1, K3928-1, K3955-1, K4089-1, K4090-1, K4107-2, K4166-1, K4263-1, K4264-1, K4343-2, K4382-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.