Zoro Homepage

Canvas Cover

  • Mfr # K2804-1

  • Zoro # G3518636


product price: $297.99
/ea
Free Shipping & Returns

Key Features

For Use With
Lincoln Electric's Outback 145, Outback 185 and Bulldog 140
Features
Flame Retardant, Mildew Resistant, Water Repellant
Compatible with Model
K2706-2, K2707-2, K2708-2
Weight
4 lb
Compatible with Series
Bulldog 5500, Outback 145, Outback 185
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2804-1
Zoro #
G3518636
UPC #
015082885056
Country of Origin
United States

Details

Item
Tube Frame Canvas Cover
For Use With
Lincoln Electric's Outback 145, Outback 185 and Bulldog 140
Features
Flame Retardant, Mildew Resistant, Water Repellant
Compatible with Model
K2706-2, K2707-2, K2708-2
Weight
4 lb
Compatible with Series
Bulldog 5500, Outback 145, Outback 185
Color
Red
Compatible with Brand
Lincoln
Material
Canvas

Description

Tube Frame Canvas Cover, Color Red, Compatible with Brand Lincoln, Compatible with Model K2706-2, K2707-2, K2708-2, Compatible with Series Bulldog 5500, Outback 145, Outback 185, Features Flame Retardant, Mildew Resistant, Water Repellant, For Use With Lincoln Electric's Outback 145, Outback 185 and Bulldog 140, Material Canvas, Weight 4 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.