Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cheater Lens Kit, For VIKING(TM) Series

  • Mfr # KP3046-200

  • Zoro # G9582986


product price: $11.89
/ea

Key Features

For Use With
Viking(Tm) Series Helmets
Features
Provides Magnification
Standards
ANSI
Function
Provides Magnification
Plate Width
2 1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KP3046-200
Zoro #
G9582986
UPC #
015082909172
Country of Origin
China

Dimensions

Plate Width
2 1/32 in
Plate Thickness
0.25 in
Plate Length
4 1/4 in

Details

Item
Cheater Lens Kit
For Use With
Viking(Tm) Series Helmets
Features
Provides Magnification
Standards
ANSI
Function
Provides Magnification
Magnification
Yes
Magnifying Power
2s
Diopter Strength
+2.00
Compatible with Manufacturer Model Number
K3023-3, K3028-3, K3029-3, K3034-3, K3035-3, K3039-3, K3099-3, K3100-3, K3101-3, K3173-3, K3174-3, K3175-3, K3230-3, K3248-3, K3255-3, K3372-3, K3428-3, K3616-3, K4034-3, K4158-3, K4175-3, K4181-3, K4411-3, K4412-3, K4437-3, K4440-3
Welding Shade Designation
W3
Compatible with Series
1840, 2450, 2450D, Viking 3350
Includes
(1) Cheater Lens
Compatible with Brand
Lincoln Electric
Lens Color
Clear
Compatible Manufacturer Part Number
K3023-3, K3028-3, K3029-3, K3034-3, K3035-3, K3039-3, K3099-3, K3100-3, K3101-3, K3173-3, K3174-3, K3175-3, K3230-3, K3248-3, K3255-3, K3372-3, K3428-3, K3616-3, K4034-3, K4158-3, K4175-3, K4181-3, K4411-3, K4412-3, K4437-3, K4440-3
Compatible Grainger Part Number
54EE88, 54EE97, 54EF04, 54EF05, 54EF06
Compatible Manufacturer Model Number
K3023-3, K3028-3, K3029-3, K3034-3, K3035-3, K3039-3, K3099-3, K3100-3, K3101-3, K3173-3, K3174-3, K3175-3, K3230-3, K3248-3, K3255-3, K3372-3, K3428-3, K3616-3, K4034-3, K4158-3, K4175-3, K4181-3, K4411-3, K4412-3, K4437-3, K4440-3
For Use With Mfr. Model Number
K3023-3, K3028-3, K3029-3, K3034-3, K3035-3, K3039-3, K3099-3, K3100-3, K3101-3, K3173-3, K3174-3, K3175-3, K3230-3, K3248-3, K3255-3, K3372-3, K3428-3, K3616-3, K4034-3, K4158-3, K4175-3, K4181-3, K4411-3, K4412-3, K4437-3, K4440-3
Compatible with Manufacturer Model No.
K3023-3, K3028-3, K3029-3, K3034-3, K3035-3, K3039-3, K3099-3, K3100-3, K3101-3, K3173-3, K3174-3, K3175-3, K3230-3, K3248-3, K3255-3, K3372-3, K3428-3, K3616-3, K4034-3, K4158-3, K4175-3, K4181-3, K4411-3, K4412-3, K4437-3, K4440-3
Compatible with Mfr. Model No.
K3023-3, K3028-3, K3029-3, K3034-3, K3035-3, K3039-3, K3099-3, K3100-3, K3101-3, K3173-3, K3174-3, K3175-3, K3230-3, K3248-3, K3255-3, K3372-3, K3428-3, K3616-3, K4034-3, K4158-3, K4175-3, K4181-3, K4411-3, K4412-3, K4437-3, K4440-3
For Use with Mfr Model Number
K3023-3, K3028-3, K3029-3, K3034-3, K3035-3, K3039-3, K3099-3, K3100-3, K3101-3, K3173-3, K3174-3, K3175-3, K3230-3, K3248-3, K3255-3, K3372-3, K3428-3, K3616-3, K4034-3, K4158-3, K4175-3, K4181-3, K4411-3, K4412-3, K4437-3, K4440-3
Compatible Pump Manufacturer Part Number
K3023-3, K3028-3, K3029-3, K3034-3, K3035-3, K3039-3, K3099-3, K3100-3, K3101-3, K3173-3, K3174-3, K3175-3, K3230-3, K3248-3, K3255-3, K3372-3, K3428-3, K3616-3, K4034-3, K4158-3, K4175-3, K4181-3, K4411-3, K4412-3, K4437-3, K4440-3
Compatible Mfr. Model Number
K3023-3, K3028-3, K3029-3, K3034-3, K3035-3, K3039-3, K3099-3, K3100-3, K3101-3, K3173-3, K3174-3, K3175-3, K3230-3, K3248-3, K3255-3, K3372-3, K3428-3, K3616-3, K4034-3, K4158-3, K4175-3, K4181-3, K4411-3, K4412-3, K4437-3, K4440-3

Description

Cheater Lens Kit, Compatible with Brand Lincoln Electric, Compatible with Grainger Part Number 54EE88, 54EE97, 54EF04, 54EF05, 54EF06, Compatible with Manufacturer Model Number K3023-3, K3028-3, K3029-3, K3034-3, K3035-3, K3039-3, K3099-3, K3100-3, K3101-3, K3173-3, K3174-3, K3175-3, K3230-3, K3248-3, K3255-3, K3372-3, K3428-3, K3616-3, K4034-3, K4158-3, K4175-3, K4181-3, K4411-3, K4412-3, K4437-3, K4440-3, Compatible with Series 1840, 2450, 2450D, Viking 3350, Diopter Strength +2.00

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.