This item is Discontinued.

No Product Image Available

Cobot Welding Cell, 104" H, 35" W (Discontinued)

  • Mfr # AD2495-22
  • Zoro # G715831835
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AD2495-22
Zoro #
G715831835
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
35 in
Overall Height
104 in
Overall Depth
59 in
Work Envelope Radius
74.4 in
Minimum Wire Diameter
0.023 in (Solid), 0.035 in (Cored)
Maximum Wire Diameter
Magnum PRO

Details

Item
Cobot Welding Cell
Features
New Generation II Design, Robotic Service and Support, The Cooper App - Lincoln Electric Created the Cooper App to Make It Simple for Anyone to Program and Create a Quality Weld, The Power Wave(R) R450 Power Source
Input Voltage
208V, 230V, 400-460V, 575V
Welding Processes
Circular Welding, Editing/Customizing, Linear Welding, Multipass Welding, Optimized Angles, Stitch Welding, Work and Travel Angles
Color
Black, Red, White
Phase
Single-/Three-Phase
Weight
571 lb
Includes
AutoDrive(R) 4R100 Wire Feeder, FANUC(R) CRX Robot with Tablet-Based Teach Pendant, Fault Reset Palmstation, MAGNUM(R) PRO Air-Cooled Wire-Brake Torch, Power Wave(R) R450 Robotic Welding Power Source, The Cooper App
Series
Power Wave
Standards
CSA
Application
Agricultural Equipment Manufacturing, High-Mix Job Industries, Mechanical Contracting and Piping, Part Resurfacing and Reconditioning, Repair and Remanufacturing, Roof and Bridge Trusses, Steel Fabricating and Metal Service, Training and Educational Programs
Input Frequency
50/60 Hz
For Material Type
Steel
Welding Mode
CC/CV
Polarity
DC
Remote Connection Type
12-Pin (Lincoln)
MIG Welding Output @ Duty Cycle
300 A @ 29 V, 100%, 450 A @ 36.5 V, 100%
Minimum Wire Feed Speed
50 in/min
Maximum Wire Feed Speed
MIG Gun
For Wire Type
Flux Core, Solid
MIG Gun Type
800 in/min
Model
550 A
Operating System
Mobile Download, Pendant
Enhanced Process
Flux-Cored (FCAW), Flux-Cored Gas-Shielded (FCAW-G), MIG (GMAW)
Amperage Range
5-550 A
MIG Welding Minimum Output Current
40 A
MIG Welding Maximum Output Current
MAGNUM(R) PRO Air-Cooled Wire-Brake Torch

Description

Cobot Welding Cell

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.