Conduit Liner
- Mfr # KP3807-6
- Zoro # G222968307
product price:Â
$
25.85
/ea
Key Features
Overall Length
6 ft
Features
6 ft Conduit Liner for AutoDrive SA Push Torches
Compatible MIG Gun Series
AutoDrive SA
Maximum Wire Diameter
0.063 in
Compatible Brand
Lincoln Electric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KP3807-6
- Zoro #
- G222968307
- UPC #
- 015082859361
- Country of Origin
- United States
- Features
- 6 ft Conduit Liner for AutoDrive SA Push Torches
- Compatible MIG Gun Series
- AutoDrive SA
- Item
- Conduit Liner
- Compatible Brand
- Lincoln Electric
- Compatible MIG Gun Model
- AutoDrive SA
Dimensions
- Overall Length
- 6 ft
- Maximum Wire Diameter
- 0.063 in
- Minimum Wire Diameter
- 0.035 in
- Wire Rope Length
- 6 ft
- Length
- 6 ft
- Fits Chest Size
- 6 ft Conduit Liner for AutoDrive SA Push Torches
Description
Conduit Liner, Maximum Wire Diameter 0.063 in, Minimum Wire Diameter 0.035 in, Overall Length 6 ft, Features 6 ft Conduit Liner for AutoDrive SA Push Torches
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer, and Carbon monoxide,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.