Zoro Homepage

Contact Tip, 0.025" Tweco/Binzel, Pk10

  • Mfr # KH710

  • Zoro # G3531805


product price: $20.49
/pk 10, $2.05/ea

Key Features

For Use With
Lincoln Electric Wire Feed Welders
Welding Processes
MIG Welding (GMAW)
Material
Copper
Wire Size (In.)
0.025
Series
LE31MP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KH710
Zoro #
G3531805
UPC #
725636400306
Country of Origin
China

Dimensions

Wire Size (In.)
0.025
Size
0.025 in
Maximum Wire Diameter
0.025 in

Details

Item
Tapered Contact Tip
For Use With
Lincoln Electric Wire Feed Welders
Welding Processes
MIG Welding (GMAW)
Material
Copper
Series
LE31MP
Type
Tweco/Binzel
Duty Rating
Standard Duty
Compatible with Brand
Lincoln
Contact Tip Number
KH710
Maximum Current
100 A
Tip Shape
Tapered
Connection Type
Threaded
For Wire Type
Flux-Cored, Solid

Description

Tapered Contact Tip, Compatible with Brand Lincoln, Series LE31MP, Tip Shape Tapered, Duty Rating Standard Duty, Maximum Wire Diameter 0.025 in, For Wire Type Flux-Cored, Solid, Maximum Current 100 A, Connection Type Threaded, Contact Tip Number KH710, Welding Processes MIG Welding (GMAW), Material Copper, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.