Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contact Tip, 0.035" Tweco/Binzel, Pk10

  • Mfr # KH712

  • Zoro # G3540451


product price: $16.99
/pk 10, $1.70/ea

Key Features

For Use With
Lincoln Electric Wire Feed Welders
Welding Processes
MIG Welding (GMAW)
Material
Copper
Wire Size (In.)
0.035
Series
LE31MP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KH712
Zoro #
G3540451
UPC #
725636400320
Country of Origin
China

Dimensions

Wire Size (In.)
0.035
Size
0.035 in
Maximum Wire Diameter
0.035 in

Details

Item
Tapered Contact Tip
For Use With
Lincoln Electric Wire Feed Welders
Welding Processes
MIG Welding (GMAW)
Material
Copper
Series
LE31MP
Type
Tweco/Binzel
Duty Rating
Standard Duty
Connection Type
Threaded
Compatible with Model
K1722-2, K1802-1, K2286-1, K470-1, K470-2, K470-4, K470-6, K471-1, K471-10, K471-11, K471-13, K471-14, K471-15, K471-2, K471-21, K471-22, K471-4, K471-6, K479-2, K479-4, K479-6, K497-1, K497-2, K497-21, K498-1, K533-3, K533-7, K541-3, K575-2
Contact Tip Number
KH712
Compatible with Series
Magnum 200, Magnum 250L, Magnum 300, Magnum 400
Maximum Current
400 A
For Gas Diffuser Number
KP2024-2, KP2051-1, KP52-23
Tip Shape
Tapered
Compatible with Brand
Lincoln
For Wire Type
Flux-Cored, Solid
For Nozzle Series
Magnum Pro 550A

Description

Tapered Contact Tip, Compatible with Brand Lincoln, Series LE31MP, Compatible with Model K1722-2, K1802-1, K2286-1, K470-1, K470-2, K470-4, K470-6, K471-1, K471-10, K471-11, K471-13, K471-14, K471-15, K471-2, K471-21, K471-22, K471-4, K471-6, K479-2, K479-4, K479-6, K497-1, K497-2, K497-21, K498-1, K533-3, K533-7, K541-3, K575-2, Compatible with Series Magnum 200, Magnum 250L, Magnum 300, Magnum 400, Tip Shape Tapered, Duty Rating Standard Duty, Maximum Wire Diameter 0.035 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.