CONTACT TIP, 035, 1/4-28 THD, (14-35)
Mfr # KP14-35
Zoro # G3683985
product price: $2.35
/eaKey Features
Series
Magnum 400A
For Use With
Magnum 200, 300, 400 & 250L Guns
Size
0.035 in
For MIG Guns
Magnum 200, 300, 400 & 250L Guns
Type
Tweco / Binzel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KP14-35
Zoro #
G3683985
UPC #
015082762166
Country of Origin
China
Dimensions
Size
0.035 in
Wire Size (In.)
0.040
Maximum Wire Diameter
0.035 in
Connection Thread Size
1/4"-28
Details
Item
Contact Tip
Series
Magnum 400A
For Use With
Magnum 200, 300, 400 & 250L Guns
For MIG Guns
Magnum 200, 300, 400 & 250L Guns
Type
Tweco / Binzel
Duty Rating
Standard Duty
Compatible with Model
K1722-2, K1802-1, K2286-1, K470-1, K470-2, K470-4, K470-6, K471-1, K471-10, K471-11, K471-13, K471-14, K471-15, K471-2, K471-21, K471-22, K471-4, K471-6, K479-2, K479-4, K479-6, K497-1, K497-2, K497-21, K498-1, K533-3, K533-7, K541-3, K575-2
Connection Type
Threaded
Welding Processes
MIG Welding (GMAW)
For Wire Type
Flux-Cored, Solid
Maximum Current
400 A
Compatible with Brand
Lincoln
Compatible with Series
Magnum 200, Magnum 250L, Magnum 300, Magnum 400
Tip Shape
Standard
For Nozzle Series
Magnum Pro 550A
For Gas Diffuser Number
KP52, KP52-B25, KP52FN, KP52FN-B25, KP54A, KP54A-B25
Contact Tip Number
KP14-35
Description
Contact Tip, Compatible with Brand Lincoln, Series Magnum 400A, Compatible with Model K1722-2, K1802-1, K2286-1, K470-1, K470-2, K470-4, K470-6, K471-1, K471-10, K471-11, K471-13, K471-14, K471-15, K471-2, K471-21, K471-22, K471-4, K471-6, K479-2, K479-4, K479-6, K497-1, K497-2, K497-21, K498-1, K533-3, K533-7, K541-3, K575-2, Compatible with Series Magnum 200, Magnum 250L, Magnum 300, Magnum 400, Tip Shape Standard, Duty Rating Standard Duty, Maximum Wire Diameter 0.035 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.