Zoro Homepage

CONTACT TIP, 0.8MM NO.2/4

  • Mfr # KP14-30

  • Zoro # G3645327


product price: $3.25
/ea

Key Features

Series
Magnum 400A
For Use With
Magnum 200, 300, 400 & 250L Guns
Size
0.030 in
Type
Tweco / Binzel
For MIG Guns
Magnum 200, 300, 400 & 250L Guns
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KP14-30
Zoro #
G3645327
UPC #
015082762425
Country of Origin
China

Dimensions

Size
0.030 in
Maximum Wire Diameter
0.03 in
Connection Thread Size
1/4"-28

Details

Item
Contact Tip
Series
Magnum 400A
For Use With
Magnum 200, 300, 400 & 250L Guns
Type
Tweco / Binzel
For MIG Guns
Magnum 200, 300, 400 & 250L Guns
Bore (mm)
0.8
Duty Rating
Standard Duty
Connection Type
Threaded
For Gas Diffuser Number
KP2024-2, KP2051-1, KP52-23
For Wire Type
Flux-Cored, Solid
Compatible with Model
K1722-2, K1802-1, K2286-1, K470-1, K470-2, K470-4, K470-6, K471-1, K471-10, K471-11, K471-13, K471-14, K471-15, K471-2, K471-21, K471-22, K471-4, K471-6, K479-2, K479-4, K479-6, K497-1, K497-2, K497-21, K498-1, K533-3, K533-7, K541-3, K575-2
Compatible with Brand
Lincoln
For Nozzle Series
Magnum Pro 550A
Maximum Current
400 A
Welding Processes
MIG Welding (GMAW)
Compatible with Series
Magnum 200, Magnum 250L, Magnum 300, Magnum 400
Contact Tip Number
KP14-30
Tip Shape
Standard

Description

Contact Tip, Compatible with Brand Lincoln, Series Magnum 400A, Compatible with Model K1722-2, K1802-1, K2286-1, K470-1, K470-2, K470-4, K470-6, K471-1, K471-10, K471-11, K471-13, K471-14, K471-15, K471-2, K471-21, K471-22, K471-4, K471-6, K479-2, K479-4, K479-6, K497-1, K497-2, K497-21, K498-1, K533-3, K533-7, K541-3, K575-2, Compatible with Series Magnum 200, Magnum 250L, Magnum 300, Magnum 400, Tip Shape Standard, Duty Rating Standard Duty, Maximum Wire Diameter 0.03 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.