Zoro Homepage

Contact Tip, 18 Thread, Copper, 435 A

  • Mfr # KP2100-4B1

  • Zoro # G810111924


product price: $9.15
/ea
Sold in multiples of 10 for $91.50

Key Features

Material
Copper
Welding Processes
Flux-Cored Welding (FCAW), Self-Shielded Welding
Series
Magnum Pro
Compatible with Series
K126, K345
Overall Length
0.3125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KP2100-4B1
Zoro #
G810111924
UPC #
015082756455
Country of Origin
United States

Dimensions

Overall Length
0.3125 in
Connection Thread Size
18
Maximum Wire Diameter
0.078125 in

Details

Item
Contact Tip
Material
Copper
Welding Processes
Flux-Cored Welding (FCAW), Self-Shielded Welding
Series
Magnum Pro
Compatible with Series
K126, K345
Tip Shape
Standard
Duty Rating
Heavy Duty
Compatible with Model
K126-1, K126-2, K345-10
Compatible with Brand
Innershield
Connection Type
Threaded
Maximum Current
435 A
For Gas Diffuser Number
KP2907-1, KP2908-1
For Wire Type
Flux-Cored, Mild Steel, Self-Shielded

Description

Contact Tip, Compatible with Brand Innershield, Series Magnum Pro, Compatible with Model K126-1, K126-2, K345-10, Compatible with Series K126, K345, Tip Shape Standard, Duty Rating Heavy Duty, Maximum Wire Diameter 0.078125 in, For Wire Type Flux-Cored, Mild Steel, Self-Shielded, Maximum Current 435 A, Connection Type Threaded, For Nozzle Series Not Applicable, For Gas Diffuser Number KP2907-1, KP2908-1, Welding Processes Flux-Cored Welding (FCAW), Self-Shielded Welding

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.