Control Cable
- Mfr # K1785-12
- Zoro # G323355112
product price:Â
$
2,081.99
/ea
Free Shipping & Returns
Key Features
Cable Length
12 ft
Compatible with Brand
Lincoln
Connection Type
Wired
Features
14-Pin Control Cable for Connecting to Robotic Feeders or Interconnecting Multiple Power Wave AC/DC 1000SD Power Sources for Parallel or Series Configurations
Fits Chest Size
14-Pin Control Cable for Connecting to Robotic Feeders or Interconnecting Multiple Power Wave AC/DC 1000SD Power Sources for Parallel or Series Configurations
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K1785-12
- Zoro #
- G323355112
- UPC #
- 015082986500
- Country of Origin
- China
- Item
- Control Cable
- Compatible with Brand
- Lincoln
- Connection Type
- Wired
- Features
- 14-Pin Control Cable for Connecting to Robotic Feeders or Interconnecting Multiple Power Wave AC/DC 1000SD Power Sources for Parallel or Series Configurations
Dimensions
- Cable Length
- 12 ft
- Fits Chest Size
- 14-Pin Control Cable for Connecting to Robotic Feeders or Interconnecting Multiple Power Wave AC/DC 1000SD Power Sources for Parallel or Series Configurations
Description
Control Cable, Compatible with Brand Lincoln, Connection Type Wired, Cable Length 12 ft, Features 14-Pin Control Cable for Connecting to Robotic Feeders or Interconnecting Multiple Power Wave AC/DC 1000SD Power Sources for Parallel or Series Configurations
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer, and Carbon monoxide,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.