Zoro Homepage

Cut-Resistant Drivers Glovers, Leather, M

  • Mfr # K3771-M

  • Zoro # G512924327


product price: $44.35
/ea

Key Features

Material
Leather
Leather Grade
Top grain
Glove Liner Material
Knit Kevlar®
Thumb Style
Keystone
Color
Black/White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K3771-M
Zoro #
G512924327
UPC #
015082862057
Country of Origin
China

Dimensions

Glove Size
M

Details

Item
Cut-Resistant Drivers Glovers
Material
Leather
Leather Grade
Top grain
Glove Liner Material
Knit Kevlar®
Thumb Style
Keystone
Color
Black/White

Description

Drivers Gloves,Cut Resis. A2 Leather,M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.