This item is Discontinued.

Lincoln Electric DirectContactNozzle, LincolnElectric KP2843-9

This item is Discontinued.

Lincoln Electric

DirectContactNozzle, LincolnElectric (Discontinued)

Mfr # KP2843-9
Zoro # G202203893
Country of Origin Italy
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KP2843-9
Zoro #
G202203893
UPC #
-
Country of Origin
Italy

Details

Item
Direct Contact Nozzle
Welding Processes
Plasma Cutting
Compatible with Brand
Lincoln
Material
Copper
Compatible with Model
K2847-1
For Plasma Cutter Model
K2807-1
Cutting Configuration
Drag Tip Cutting
For Plasma Cutter Series
Tomahawk 625
For Material Type
Aluminum, Mild Steel, Stainless Steel
Compatible with Series
LC40
For Plasma Torch Type
Handheld, Machine
Compatible with Plasma Gas
Air
Maximum Current
25 A
Compatible Plasma Torch Series
LC40
Compatible Plasma Cutter Model
K2807-1
Compatible Plasma Torch Type
Handheld, Machine
For Gas Type
Air
Compatible Plasma Torch Model
K2847-1
Amperage - Maximum
25 A
Compatible Plasma Cutter Series
Tomahawk 625
Compatible Brand
Lincoln Electric
Process
Plasma Cutting

Description

Direct Contact Nozzle, For Plasma Cutter Model K2807-1, For Plasma Cutter Series Tomahawk 625, Compatible with Model K2847-1, Compatible with Series LC40, Compatible with Brand Lincoln, Maximum Current 25 A, Compatible with Plasma Gas Air, For Material Type Aluminum, Mild Steel, Stainless Steel, Welding Processes Plasma Cutting, Cutting Configuration Drag Tip Cutting, For Plasma Torch Type Handheld, Machine, Material Copper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.