Zoro Homepage

Downdraft Table with Mechanized Cleaning

  • Mfr # K2751-11

  • Zoro # G515705633


product price: $21,745.99
/ea
Item requires special delivery charges. A $395.00 per item surcharge will be applied.

Key Features

Application
Grinding
Includes Folding Sides
Includes Folding Sides
Overall Depth
39 1/4 in
Overall Height
61 5/8 in
Horsepower
4 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K2751-11
Zoro #
G515705633
UPC #
015082826226
Country of Origin
United States

Dimensions

Overall Depth
39 1/4 in
Overall Height
61 5/8 in
Table Surface Length
39 1/4 in
Table Surface Width
54 3/4 in
Overall Width
54 3/4 in
Filter Width
9 1/4 in
Filter Length
21 3/50 in

Details

Application
Grinding
Includes Folding Sides
Includes Folding Sides
Horsepower
4 hp
Load Capacity
440 lb
Number of Filters
2
Phase
Three
Voltage
208-230/460V AC
Number of Motors
1
Primary Filter MERV Rating
16
Vacuum Suction
1,750 cfm
Frequency
60 Hz
Sound Level
78 dBA
Features
Compressed Air Pulse Cleaning System with Onboard Tank
For Metalworking
Metalworking Applications
Item
Downdraft Table
Current
5.4 A, 11.7 A

Description

Downdraft Table, 4 hp, Voltage 208-230/460V AC, Vacuum Suction 1,750 cfm, Overall Height 61 5/8 in, Overall Depth 39 1/4 in, Overall Width 54 3/4 in, Application Grinding

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.