DriveRoll, Flux-Cored;Solid, Lincoln
- Mfr # KP2948-1
- Zoro # G302594792
product price:Â
$
86.89
/ea
Key Features
Welding Processes
Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Maximum Wire Diameter
0.035 in
For Welder Model
K2696-1, K2697-1, K2698-1, K3461-1
Drive Roll Type
V-Groove
For Wire Type
Flux-Cored, Solid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KP2948-1
- Zoro #
- G302594792
- UPC #
- 015082906829
- Country of Origin
- China
- Item
- Drive Roll Kit
- Welding Processes
- Flux-Cored Welding (FCAW), MIG Welding (GMAW)
- For Welder Model
- K2696-1, K2697-1, K2698-1, K3461-1
- Drive Roll Type
- V-Groove
- For Wire Type
- Flux-Cored, Solid
- For Welder Series
- Easy-Core 125, Easy-MIG 140, Easy-MIG 180, LE31MP
- Compatible with Brand
- Lincoln
- Includes
- Key, Retaining Knob, & Gun Retaining Wing Screw
- Type
- Drive Roll Kit
- Compatible Welder Model
- K2696-1, K2697-1, K2698-1, K3461-1
- Number of Drive Rolls
- 1
- Compatible Brand
- Lincoln Electric
- Process
- Flux-Cored Welding (FCAW), MIG Welding (GMAW)
- Compatible Welder Series
- Easy-Core 125, Easy-MIG 140, Easy-MIG 180, LE31MP
Dimensions
- Maximum Wire Diameter
- 0.035 in
Description
Drive Roll Kit, Type Drive Roll Kit, Compatible with Brand Lincoln, Number of Drive Rolls 1, Maximum Wire Diameter 0.035 in, Drive Roll Type V-Groove, For Wire Type Flux-Cored, Solid, For Welder Series Easy-Core 125, Easy-MIG 140, Easy-MIG 180, LE31MP, For Welder Model K2696-1, K2697-1, K2698-1, K3461-1, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW), Includes Key, Retaining Knob, & Gun Retaining Wing Screw, Minimum Wire Diameter Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.