DriveRollKit, Aluminum, LincolnElectric
- Mfr # KP1507-3/32A
- Zoro # G002594771
product price:Â
$
1,123.99
/ea
Free Shipping & Returns
Key Features
Welding Processes
MIG Welding (GMAW)
Maximum Wire Diameter
0.094 in
Number of Drive Rolls
4
For Wire Type
Aluminum
For Wire Feeder Model
K1499-3,K1521-7,K1559-3,K1564-4,K1780-3,K2230-1,K2316-1,K3002-2,K3328-1,K3328-12,K3328-13,K3328-3,K3328-7,K3330-1,K3330-10,K3330-3,K3330-5,K3330-7,K3560-1,K3561-1,K3883-1,K3883-11,K3883-12,K3883-13,K3883-14,K3883-2,K3883-4,K3883-5,K3883-6,K5000-2,K5000-3,K5002-2,K5002-5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KP1507-3/32A
- Zoro #
- G002594771
- UPC #
- 015082462172
- Country of Origin
- United States
- Item
- Drive Roll Kit
- Welding Processes
- MIG Welding (GMAW)
- Number of Drive Rolls
- 4
- For Wire Type
- Aluminum
- For Wire Feeder Model
- K1499-3,K1521-7,K1559-3,K1564-4,K1780-3,K2230-1,K2316-1,K3002-2,K3328-1,K3328-12,K3328-13,K3328-3,K3328-7,K3330-1,K3330-10,K3330-3,K3330-5,K3330-7,K3560-1,K3561-1,K3883-1,K3883-11,K3883-12,K3883-13,K3883-14,K3883-2,K3883-4,K3883-5,K3883-6,K5000-2,K5000-3,K5002-2,K5002-5
- For Wire Feeder Series
- AutoDrive 4R100, AutoDrive 4R220, DH-10, FlexFeed 74 HT, FlexFeed 84 Dual, FlexFeed 84 Single, LF-74, LN-10, Power Feed 10M, Power Feed 10M Dual, Power Feed 10R, Power Feed 84 Dual, Power Feed 84 Single
- Includes
- Wire Inlet Guide
- Type
- Drive Roll Kit
- Drive Roll Type
- U-Groove
- Compatible with Brand
- Lincoln
- Process
- MIG Welding (GMAW)
- Compatible Wire Feeder Series
- AutoDrive 4R100, AutoDrive 4R220, DH-10, FlexFeed 74 HT, FlexFeed 84 Dual, FlexFeed 84 Single, LF-74, LN-10, Power Feed 10M, Power Feed 10M Dual, Power Feed 10R, Power Feed 84 Dual, Power Feed 84 Single
- Compatible Brand
- Lincoln Electric
- Compatible Wire Feeder Model
Dimensions
- Maximum Wire Diameter
- 0.094 in
Description
Drive Roll Kit, Type Drive Roll Kit, Compatible with Brand Lincoln, Number of Drive Rolls 4, Maximum Wire Diameter 0.094 in, Drive Roll Type U-Groove, For Wire Type Aluminum, For Wire Feeder Model K1499-3, K1521-7, K1559-3, K1564-4, K1780-3, K2230-1, K2316-1, K3002-2, K3328-1, K3328-12, K3328-13, K3328-3, K3328-7, K3330-1, K3330-10, K3330-3, K3330-5, K3330-7, K3560-1, K3561-1, K3883-1, K3883-11, K3883-12, K3883-13, K3883-14, K3883-2, K3883-4, K3883-5, K3883-6, K5000-2, K5000-3, K5002-2, K5002-5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.