Zoro Homepage

Drivers Gloves, Welders Leather, M

  • Mfr # K3770-M

  • Zoro # G312937091


product price: $22.35
/ea
Sold in multiples of 12 for $268.20

Key Features

Thumb Style
Keystone
Glove Back Material
Split Cowhide
Palm Material
Grain Cowhide
Glove Size
M
Glove Liner Material
Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K3770-M
Zoro #
G312937091
UPC #
015082853918
Country of Origin
China

Dimensions

Glove Size
M

Details

Item
Drivers Gloves,Welders Leather,M
Thumb Style
Keystone
Glove Back Material
Split Cowhide
Palm Material
Grain Cowhide
Glove Liner Material
Cotton

Description

Drivers Gloves,Welders Leather,M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.