
Drivers Gloves, Welders Leather, XL
Mfr # K3770-XL
Zoro # G312937077
product price: $22.35
/eaSold in multiples of 12 for $268.20
Key Features
Glove Back Material
Split Cowhide
Thumb Style
Keystone
Glove Liner Material
Cotton
Palm Material
Grain Cowhide
Application
material handling and low amperage welding
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K3770-XL
Zoro #
G312937077
UPC #
015082853932
Country of Origin
China
Dimensions
Glove Size
XL
Details
Item
Drivers Gloves,Welders Leather,XL
Glove Back Material
Split Cowhide
Thumb Style
Keystone
Glove Liner Material
Cotton
Palm Material
Grain Cowhide
Application
material handling and low amperage welding
Description
Drivers Gloves,Welders Leather,XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.