
Drivers Gloves, Welders Leather, XXL
Mfr # K3770-2XL
Zoro # G112937086
product price: $25.79
/ea
Sold in multiples of 3 for $77.37
Key Features
Application
material handling and low amperage welding
Thumb Style
Keystone
Glove Size
2XLarge
Palm Material
Grain Cowhide
Glove Back Material
Split Cowhide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K3770-2XL
Zoro #
G112937086
UPC #
015082853949
Country of Origin
China
Dimensions
Glove Size
2XLarge
Details
Item
Drivers Gloves,Welders Leather,XXL
Application
material handling and low amperage welding
Thumb Style
Keystone
Palm Material
Grain Cowhide
Glove Back Material
Split Cowhide
Glove Liner Material
Cotton
Description
Drivers Gloves,Welders Leather,XXL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.