E7018 H4R Mild Steel Low Hydrogen Stick

  • Mfr # ED038368
  • Zoro # G423924171
product price: 
$
331.99
/ea
Free Shipping & Returns

Key Features

Series
Excalibur(R) 7018 MR(R)
Elongation (Minimum Required)
22 %
Material
Mild Steel
AWS Classification
E7018 H4R
Yield Strength (As Welded)
62 to 74 ksi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ED038368
Zoro #
G423924171
UPC #
015082923529
Country of Origin
United States

Dimensions

Container Size
50 lb
Overall Diameter
1/4 in
Overall Length
14 in
Wire Rope Length
14 in
Length
14 in

Details

Item
Stick Electrode
Series
Excalibur(R) 7018 MR(R)
Elongation (Minimum Required)
22 %
Material
Mild Steel
AWS Classification
E7018 H4R
Yield Strength (As Welded)
62 to 74 ksi
Welding Current Designation
AC, DCEP
Elongation (As Welded)
24% to 36%
Tensile Strength (As Welded)
74 to 87 ksi
For Material Type
Mild Steel
Process
Stick Welding (SMAW)
Yield Strength (Minimum Required)
58 ksi
Tensile Strength (Minimum Required)
480 ksi
Standards
AWS A5.1
Container Type
Can
Brinell Hardness
82 to 91 BHN
Finish/Coating
Cellulosic
Weight
50 lb
For Welding Position
Flat, Horizontal, Overhead, Vertical-Up
Shell Material
Mild Steel

Description

Stick Electrode, AWS Classification E7018 H4R, Material Mild Steel, Process Stick Welding (SMAW), Overall Diameter 1/4 in, Overall Length 14 in, Tensile Strength (Minimum Required) 480 ksi, Tensile Strength (As Welded) 74 to 87 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 62 to 74 ksi, Series Excalibur(R) 7018 MR(R), Weight 50 lb, For Material Type Mild Steel, Welding Current Designation AC, DCEP, For Welding Position Flat, Horizontal, Overhead, Vertical-Up

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews