Zoro Homepage

Electrode and Nozzle, PK2

  • Mfr # KH652

  • Zoro # G4694961


product price: $24.99
/pk 2, $12.50/ea

Key Features

Welding Processes
Plasma Cutting
For Use With
P20 Plasma Cutter (K2820-1), PowerTorch P20 Plasma Cutter (K2682-1)
Compatible with Brand
Lincoln
Includes
(2) Electrodes, (2) Nozzles
For Plasma Cutter Series
Lincoln Electric 20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KH652
Zoro #
G4694961
UPC #
725636419131
Country of Origin
United States

Details

Item
Electrode and Nozzle
Welding Processes
Plasma Cutting
For Use With
P20 Plasma Cutter (K2820-1), PowerTorch P20 Plasma Cutter (K2682-1)
Compatible with Brand
Lincoln
Includes
(2) Electrodes, (2) Nozzles
For Plasma Cutter Series
Lincoln Electric 20
Weight
0.01 lb
Maximum Current
20 A
For Plasma Torch Type
Handheld
For Plasma Torch Series
P20
For Plasma Cutter Model
K2820-1

Description

Electrode and Nozzle, Maximum Current 20 A, For Plasma Cutter Model K2820-1, For Plasma Cutter Series Lincoln Electric 20, For Plasma Torch Series P20, For Plasma Torch Type Handheld, Includes (2) Electrodes, (2) Nozzles, Welding Processes Plasma Cutting, Compatible with Brand Lincoln, For Use With P20 Plasma Cutter (K2820-1), PowerTorch P20 Plasma Cutter (K2682-1), Weight 0.01 lb, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.