Electrode Holder & Cable Kit, 200A, 10 Ft
Mfr # K2394-1
Zoro # G4671527
product price: $266.99
/ea
Free Shipping & Returns
Key Features
Cable Connection
10 Ft
For Use With
Stick Welders
Amps AC
200 A
Maximum Current
200 A
Welding Processes
Stick Welding (SMAW)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K2394-1
Zoro #
G4671527
UPC #
015082640457
Country of Origin
United States
Dimensions
Electrode Cable Length
10 ft
Work Cable Length
10 ft
Details
Item
Stick Electrode Holder and Cable
Cable Connection
10 Ft
For Use With
Stick Welders
Amps AC
200 A
Maximum Current
200 A
Welding Processes
Stick Welding (SMAW)
Type
Ground Clamp, Electrode Holder & Cable Kit
Cable Connection Type
Twist Mate
Weight
9 lb
Wire Gauge
#2/0
Includes
(1) Stick Electrode Holder, (1) Work Clamp, (2) Twist Mate Adapter, Welding Cable
Cable Color
Black
Compatible with Model
K1845-1, K2269-1, K5126-1
Compatible with Series
Invertec V160-T, Invertec V275-S, Square Wave TIG 200
Description
Stick Electrode Holder and Cable, Maximum Current 200 A, Type Ground Clamp, Electrode Holder & Cable Kit, Welding Processes Stick Welding (SMAW), Wire Gauge #2/0, Work Cable Length 10 ft, Cable Color Black, Electrode Cable Length 10 ft, Compatible with Model K1845-1, K2269-1, K5126-1, Compatible with Series Invertec V160-T, Invertec V275-S, Square Wave TIG 200, Cable Connection Type Twist Mate, Includes (1) Stick Electrode Holder, (1) Work Clamp, (2) Twist Mate Adapter, Welding Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.