Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrode Holder

  • Mfr # K5612-1

  • Zoro # G114887198


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Overall Height
3 in
Type
Electrode Holder & Cable Kit
Weight
7 lb
Color
Black
Welding Processes
Stick Welding (SMAW)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K5612-1
Zoro #
G114887198
UPC #
015082708621
Country of Origin
United States

Dimensions

Overall Height
3 in
Overall Depth
9 in
Overall Width
5.25 in
Electrode Cable Length
12 1/2 ft

Details

Item
Electrode Holder and Cable
Type
Electrode Holder & Cable Kit
Weight
7 lb
Color
Black
Welding Processes
Stick Welding (SMAW)
For Material Type
Stainless Steel, Steel
Maximum Current
200 A
Cable Color
Black
Compatible with Series
ELEVATE SLi
Cable Connection Type
Twist Mate

Description

Electrode Holder and Cable, Maximum Current 200 A, Type Electrode Holder & Cable Kit, Welding Processes Stick Welding (SMAW), Cable Color Black, Electrode Cable Length 12 1/2 ft, Compatible with Series ELEVATE SLi, Cable Connection Type Twist Mate, Weight 7 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.