Engine Driven Welder

  • Mfr # K6005-1
  • Zoro # G125075966
product price: 
$
12,450.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Peak Auxiliary Power
11,500 W
Engine Brand
Rehlko
Amperage Stick - Minimum
35 A
Rated Output @ Duty Cycle (Stick)
292 A @ 31.7 V, 100%
Overall Depth
36.4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K6005-1
Zoro #
G125075966
UPC #
015082921600
Country of Origin
United States
Peak Auxiliary Power
11,500 W
Engine Brand
Rehlko
Amperage Stick - Minimum
35 A
Rated Output @ Duty Cycle (Stick)
292 A @ 31.7 V, 100%
Remote Connection Type
6-Pin (Lincoln)
Engine Displacement
45 cu in
Engine Model
CH749
Amperage Stick - Maximum
330 A
Horsepower
26.5 hp
Welding Power Source Type
CC/CV
Application
Construction, Construction and Field Erection, General Fabrication, Maintenance and Repair, Repair Welding, Structural Fabrication, Structural Welding
For Material Type
Steel
Weight
426 lb
Phase
Single
Oil Capacity
2 qt
Standards
IEC
Open Circuit Voltage
85 V DC
Generator Outlets
NEMA 14-50R, NEMA 5-20R, NEMA 6-50R
Amperage MIG - Maximum
330 A
Rated Output @ Duty Cycle (MIG)
312 A @ 29.6 V, 100%
Amperage MIG - Minimum
35 A
Fuel Tank Capacity
11 gal
Item
Welder Generator
Process
Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW)
Polarity
DC
Continuous Auxiliary Power
10,500 W

Dimensions

Overall Depth
36.4 in
Overall Width
20 in
Overall Height
26.4 in

Description

Welder Generator, For Material Type Steel, Phase Single, Polarity DC, Remote Connection Type 6-Pin (Lincoln), Application Construction, Construction and Field Erection, General Fabrication, Maintenance and Repair, Repair Welding, Structural Fabrication, Structural Welding, Continuous Auxiliary Power 10,500 W, Engine Brand Rehlko, Engine Displacement 45 cu in

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Carbon monoxide, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.