This item is Discontinued.

Lincoln Electric Engine Driven Welder, Vantage(R) Series, Electric Start, 22, Diesel, 10,000W Peak K2453-5

Engine Driven Welder, Vantage(R) Series, Electric Start, 22, Diesel, 10,000W Peak (Discontinued)

  • Mfr # K2453-5
  • Zoro # G5549238
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
K2453-5
Zoro #
G5549238
UPC #
015082565965
Country of Origin
United States

Dimensions

Depth
60 in
Height
35 29/32 in
Width
25 19/64 in

Details

Item
Engine Driven Welder
Series
Vantage(R)
Start Type
Electric
Rated Output CC/AC
300A @ 32V, 100%
Rated Output CC/DC
325A @ 28V, 100%
Amperage Range
20 to 350
Continuous Auxiliary Power
11,000W
Peak Auxiliary Power
10,000W
Engine Brand
Kubota
HP
22
Fuel Type
Diesel
Phase
3
Includes
Medium Welder Trailer, Fender and Light Kit, Cable Rack, (2) Cable Connectors, (2) 50 ft Electrode Cable, (2) 10 ft Electrode Cable, (2) 50 ft Work Cable, 300A Electrode Holder, 300A Work Clamp

Description

Engine Driven Welder, Phase 3, Start Type Electric, Continuous Auxiliary Power 11,000W, Engine Brand Kubota

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.