Zoro Homepage

Engine Maintenance Kit for GV750

  • Mfr # K5380-1

  • Zoro # G810919797


product price: $159.99
/ea
Free Shipping & Returns

Key Features

For Use With
Eagle 10,000 with GV750 Engine (K2343-4)
Type
Tune Up Kit
Includes
(2) Spark Plug, 2 qt Oil, Air Filter, Air Filter Pre-Cleaner, In-Line Fuel Filter, Oil Filter
Compatible with Brand
Lincoln Electric
Overall Depth
9 3/5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K5380-1
Zoro #
G810919797
UPC #
015082995304
Country of Origin
China

Dimensions

Overall Depth
9 3/5 in
Overall Height
8 29/32 in
Overall Length
9 3/10 in

Details

Item
Engine Maintenance Kit
For Use With
Eagle 10,000 with GV750 Engine (K2343-4)
Type
Tune Up Kit
Includes
(2) Spark Plug, 2 qt Oil, Air Filter, Air Filter Pre-Cleaner, In-Line Fuel Filter, Oil Filter
Compatible with Brand
Lincoln Electric
Weight
6 lb
Compatible with Model
Eagle 10,000 with GV750 Engine
For Fuel Type
Gasoline
For Engine Model
GV750
Compatible with Series
Eagle 10,000

Description

Engine Maintenance Kit, Compatible with Brand Lincoln Electric, For Engine Model GV750, For Fuel Type Gasoline, Compatible with Model Eagle 10,000 with GV750 Engine, Compatible with Series Eagle 10,000, Type Tune Up Kit, Application Not Applicable, Features Not Applicable, For Use With Eagle 10,000 with GV750 Engine (K2343-4), Includes (2) Spark Plug, 2 qt Oil, Air Filter, Air Filter Pre-Cleaner, In-Line Fuel Filter, Oil Filter, Maximum Current Not Applicable, Overall Depth 9 3/5 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.