Extended Life Contact Tip, PK100
- Mfr # KP2745-072R-B100
- Zoro # G524998705
product price:Â
$
590.99
/pk of 100, $5.91/ea
Free Shipping & Returns
Key Features
Compatible MIG Gun Series
Magnum PRO 450, Magnum PRO 550, Magnum PRO Curve 400
Compatible Brand
Lincoln Electric
Compatible Nozzle Series
Magnum PRO
Contact Tip Series
Magnum Pro 550A
Maximum Wire Diameter
0.072 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KP2745-072R-B100
- Zoro #
- G524998705
- UPC #
- 015082893327
- Country of Origin
- China
Dimensions
- Maximum Wire Diameter
- 0.072 in
Details
- Compatible MIG Gun Series
- Magnum PRO 450, Magnum PRO 550, Magnum PRO Curve 400
- Compatible Brand
- Lincoln Electric
- Item
- Extended Life Contact Tip
- Compatible Nozzle Series
- Magnum PRO
- Contact Tip Series
- Magnum Pro 550A
- For Wire Type
- Flux-Cored, Solid
- Amperage - Maximum
- 550 A
- Tip Shape
- Standard
- Compatible Gas Diffuser Number
- KP2747-1, KP2747-1-B25, KP2747-2, KP2747-2-B25, KP3155-1, KP3155-1-B25, KP4766-1, KP4766-1-B25, KP4766-2, KP4766-2-B25, KP4781-1, KP4781-1-B25, KP5129-2, KP5129-2-B25
- Process
- Flux-Cored Welding (FCAW), MIG Welding (GMAW)
- Connection Type
- Threaded
- Contact Tip Number
- KP2745-072R-B100
- Material
- Copper
- Shell Material
- Copper
Description
Extended Life Contact Tip, Tip Shape Standard, Maximum Wire Diameter 0.072 in, For Wire Type Flux-Cored, Solid, Connection Type Threaded, Contact Tip Number KP2745-072R-B100, Material Copper, Package Quantity 100
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer, and Carbon monoxide,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.