Extraction Hose, 16 Ft
Mfr # K2389-8
Zoro # G3544931
product price: $197.99
/ea
Free Shipping & Returns
Key Features
Characteristics
16 ft Long
For Use With
Lincoln Electric's Miniflex Welding Fume Extractor
Hose Inside Diameter
1 3/4 in
Nozzle Shape
Round
Compatible Extractor Series
Miniflex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K2389-8
Zoro #
G3544931
UPC #
015082638478
Country of Origin
United States
Dimensions
Hose Inside Diameter
1 3/4 in
Overall Length
16 ft
Details
Item
Extraction Hose
Characteristics
16 ft Long
For Use With
Lincoln Electric's Miniflex Welding Fume Extractor
Nozzle Shape
Round
Compatible Extractor Series
Miniflex
Extraction Arm Adjustability
Flexible Duct
Compatible Extractor Manufacturer Part Number
EM7603001700
Description
Extraction Hose, Hose Inside Diameter 1 3/4 in, Overall Length 16 ft, Compatible Extractor Series Miniflex, Compatible Extractor Manufacturer Part Number EM7603001700, Nozzle Width Not Applicable, Extraction Arm Adjustability Flexible Duct, Extraction Arm Diameter Not Applicable, Nozzle Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.