Shop LINCOLN ELECTRIC
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Factory Undercarriage, Flat-Free Tire
- Mfr # K1770-3
- Zoro # G923943290
product price:Â
$
2,304.99
/ea
Key Features
Compatible Welder Series
Ranger 225, Ranger 250 GXT, Ranger 305 G, Ranger 305 G EFI, Ranger 305 LPG
Wheel Type
Flat-Free Tire
Overall Height
44.5 in
Features
Easy to Maneuver at a Jobsite
Number of Wheels
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K1770-3
- Zoro #
- G923943290
- UPC #
- 015082956886
- Country of Origin
- United States
- Compatible Welder Series
- Ranger 225, Ranger 250 GXT, Ranger 305 G, Ranger 305 G EFI, Ranger 305 LPG
- Wheel Type
- Flat-Free Tire
- Features
- Easy to Maneuver at a Jobsite
- Number of Wheels
- 4
- Product Type
- Factory Undercarriage
Dimensions
- Overall Height
- 44.5 in
- Overall Depth
- 55 in
- Overall Width
- 32 in
- Fits Chest Size
- Easy to Maneuver at a Jobsite
Description
Compatible Welder Series Ranger 225, Ranger 250 GXT, Ranger 305 G, Ranger 305 G EFI, Ranger 305 LPG, Wheel Type Flat-Free Tire, Features Easy to Maneuver at a Jobsite, Number of Wheels 4, Overall Depth 55 in, Overall Height 44.5 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.