Shop LINCOLN ELECTRIC
See all product information
Create Account
Fixed Conduit Liner
- Mfr # KP4800-15
- Zoro # G323358892
product price:Â
$
418.99
/ea
Free Shipping & Returns
Key Features
Overall Length
15 ft
Features
Premium Aluminum Feeding - The Fixed Liner Design Reduces Friction in the Wire Feed Path, Resulting in Smooth Feeding and Minimizes Damage to the Wire
Compatible MIG Gun Model
Magnum PRO AL
Compatible MIG Gun Series
Magnum PRO AL
Compatible Brand
Lincoln Electric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KP4800-15
- Zoro #
- G323358892
- UPC #
- 015082955001
- Country of Origin
- United States
- Features
- Premium Aluminum Feeding - The Fixed Liner Design Reduces Friction in the Wire Feed Path, Resulting in Smooth Feeding and Minimizes Damage to the Wire
- Item
- Fixed Conduit Liner
- Compatible MIG Gun Model
- Magnum PRO AL
- Compatible MIG Gun Series
- Magnum PRO AL
- Compatible Brand
- Lincoln Electric
Dimensions
- Overall Length
- 15 ft
- Minimum Wire Diameter
- 0.035 in
- Maximum Wire Diameter
- 0.063 in
- Wire Rope Length
- 15 ft
- Length
- 15 ft
- Fits Chest Size
- Premium Aluminum Feeding - The Fixed Liner Design Reduces Friction in the Wire Feed Path, Resulting in Smooth Feeding and Minimizes Damage to the Wire
Description
Fixed Conduit Liner, Maximum Wire Diameter 0.063 in, Minimum Wire Diameter 0.035 in, Overall Length 15 ft, Features Premium Aluminum Feeding - The Fixed Liner Design Reduces Friction in the Wire Feed Path, Resulting in Smooth Feeding and Minimizes Damage to the Wire
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer, and Carbon monoxide,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.