Zoro Homepage

Flame-Resistant Collared Shirt, Black, M

  • Mfr # KH809M

  • Zoro # G4445677


product price: $60.39
/ea

Key Features

Fabric Weight
9 oz
Material Trade Name
Excel FR(R)
Closure Type
Snaps
Fits Chest Size
38 in to 40 in
Sleeve Length
33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KH809M
Zoro #
G4445677
UPC #
725636420427
Country of Origin
United States

Dimensions

Size
M
Fits Chest Size
38 in to 40 in
Sleeve Length
33 in
Maximum Chest Size
40 in
Minimum Chest Size
38 in

Details

Item
Flame-Resistant Collared Shirt
Color
Black
Fabric Weight
9 oz
Material Trade Name
Excel FR(R)
Closure Type
Snaps
Number of Pockets
0
Neck Style
Collar

Description

Color Black, Fabric Weight 9 oz, Closure Type Snaps, Flame-Resistant Collared Shirt, Material Trade Name Excel FR(R), Maximum Chest Size 40 in, Minimum Chest Size 38 in, Neck Style Collar, Number of Pockets 0, Size M, Sleeve Length 33 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.