Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flame-Resistant Collared Shirt, Khaki, XL

  • Mfr # KH841XL

  • Zoro # G4445695


product price: $60.39
/ea

Key Features

Fabric Weight
9 oz
Material Trade Name
Excel FR(R)
Closure Type
Snaps
Fits Chest Size
49-1/2 in to 54 in
Sleeve Length
33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KH841XL
Zoro #
G4445695
UPC #
725636420540
Country of Origin
United States

Dimensions

Size
XL
Fits Chest Size
49-1/2 in to 54 in
Sleeve Length
33 in
Minimum Chest Size
49 1/2 in
Maximum Chest Size
54 in

Details

Item
Flame-Resistant Collared Shirt
Color
Beige
Fabric Weight
9 oz
Material Trade Name
Excel FR(R)
Closure Type
Snaps
Number of Pockets
0
Neck Style
Collar

Description

Color Beige, Fabric Weight 9 oz, Closure Type Snaps, Flame-Resistant Collared Shirt, Material Trade Name Excel FR(R), Maximum Chest Size 54 in, Minimum Chest Size 49 1/2 in, Neck Style Collar, Number of Pockets 0, Size XL, Sleeve Length 33 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.