Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flame-Resistant Sweatshirt, Black, M

  • Mfr # K5253-M

  • Zoro # G821676030


product price: $140.99
/ea
Free Shipping & Returns

Key Features

ATPV Rating
18 cal/sq cm
Color
Black
Gender
Men's
Arc Flash PPE Category
2
Fabric Weight
12 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K5253-M
Zoro #
G821676030
UPC #
015082973500
Country of Origin
China

Dimensions

Size
M

Details

ATPV Rating
18 cal/sq cm
Color
Black
Gender
Men's
Arc Flash PPE Category
2
Fabric Weight
12 oz
Standards
NFPA 2112

Description

ANSI Class Not Rated, ATPV Rating 18 cal/sq cm, Arc Flash PPE Category 2, Collar Style Hooded, Color Black, Fabric Weight 12 oz, Features Machine Washable, Closure Type Drawstrings, Gender Men's, High-Visibility No, Hood Style Attached Hood, Includes Hood Yes, Insulated for Cold Conditions Yes, Flame-Resistant Sweatshirt, Material Trade Name FR Fleece Cotton Fabric, Maximum Chest Size 42 in, Minimum Chest Size 38 in, Neck Style Hooded, Number of Pockets 1, Pocket Location Abdomen

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.