Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flux-Cored Wire, E308LT0-1/4, 0.045", 33 lb

  • Mfr # ED037118

  • Zoro # G003508609


product price: $576.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Standards
AWS A5.22
Welding Current Designation
DCEP
AWS Classification
E308LT0-1, E308LT0-4, E308T0-1, E308T0-4
Series
UltraCore 308L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED037118
Zoro #
G003508609
UPC #
015082859569
Country of Origin
Romania

Dimensions

Spool Diameter
12 in
Wire Diameter
0.045 in
Spool Width
4 in
Arbor Hole Diameter
2 in

Details

Item
Flux Cored Welding Wire
Material
Stainless Steel
Standards
AWS A5.22
Welding Current Designation
DCEP
AWS Classification
E308LT0-1, E308LT0-4, E308T0-1, E308T0-4
Series
UltraCore 308L
For Welding Position
Flat, Horizontal
For Material Type
Stainless Steel to Stainless Steel
Yield Strength (As Welded)
56 ksi (100% Carbon Dioxide), 57 ksi (75% Argon/25% Carbon Dioxide)
Compatible Shielding Gas
100% Carbon Dioxide, 75% Argon/25% Carbon Dioxide
Shielding Type
Gas-Shielded
Elongation (Minimum Required)
35 %
Wire Type
Flux-Cored
Process
Flux-Cored Welding (FCAW)
Tensile Strength (As Welded)
82 ksi (100% Carbon Dioxide), 83 ksi (75% Argon/25% Carbon Dioxide)
Elongation (As Welded)
40% (100% Carbon Dioxide), 39% (75% Argon/25% Carbon Dioxide)
Tensile Strength (Minimum Required)
75 ksi
Weight
33 lb
For Material Grade
201, 202, 301, 302, 304, 304L, 304LN, 304N, 305, 308, 308L, 321, 347
Spool Type
Plastic Spool

Description

Flux Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Stainless Steel, Wire Diameter 0.045 in, Tensile Strength (As Welded) 82 ksi (100 Percent Carbon Dioxide), 83 ksi (75 Percent Argon/25 Percent Carbon Dioxide), Yield Strength (As Welded) 56 ksi (100 Percent Carbon Dioxide), 57 ksi (75 Percent Argon/25 Percent Carbon Dioxide), Spool Type Plastic Spool, Series UltraCore 308L, Weight 33 lb, For Material Type Stainless Steel to Stainless Steel, Wire Type Flux-Cored

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.