Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flux-Cored Wire, E308LT0-1/4, 1/16", 33 lb

  • Mfr # ED037119

  • Zoro # G403508629


product price: $568.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Standards
AWS A5.22
Welding Current Designation
DCEP
AWS Classification
E308LT0-1, E308LT0-4, E308T0-1, E308T0-4
Series
UltraCore 308L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED037119
Zoro #
G403508629
UPC #
015082859576
Country of Origin
Romania

Dimensions

Wire Diameter
0.0625 in
Arbor Hole Diameter
2 in
Spool Width
4 in
Spool Diameter
12 in

Details

Item
Flux Cored Welding Wire
Material
Stainless Steel
Standards
AWS A5.22
Welding Current Designation
DCEP
AWS Classification
E308LT0-1, E308LT0-4, E308T0-1, E308T0-4
Series
UltraCore 308L
Tensile Strength (Minimum Required)
75 ksi
Weight
33 lb
Yield Strength (As Welded)
56 ksi (100% Carbon Dioxide), 57 ksi (75% Argon/25% Carbon Dioxide)
For Welding Position
Flat, Horizontal
Spool Type
Plastic Spool
Elongation (Minimum Required)
35 %
Process
Flux-Cored Welding (FCAW)
Compatible Shielding Gas
100% Carbon Dioxide, 75% Argon/25% Carbon Dioxide
Shielding Type
Gas-Shielded
For Material Type
Stainless Steel to Stainless Steel
Tensile Strength (As Welded)
82 ksi (100% Carbon Dioxide), 83 ksi (75% Argon/25% Carbon Dioxide)
Wire Type
Flux-Cored
Elongation (As Welded)
40% (100% Carbon Dioxide), 39% (75% Argon/25% Carbon Dioxide)
For Material Grade
201, 202, 301, 302, 304, 304L, 304LN, 304N, 305, 308, 308L, 321, 347

Description

Flux Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Stainless Steel, Wire Diameter 0.0625 in, Tensile Strength (As Welded) 82 ksi (100 Percent Carbon Dioxide), 83 ksi (75 Percent Argon/25 Percent Carbon Dioxide), Yield Strength (As Welded) 56 ksi (100 Percent Carbon Dioxide), 57 ksi (75 Percent Argon/25 Percent Carbon Dioxide), Spool Type Plastic Spool, Series UltraCore 308L, Weight 33 lb, For Material Type Stainless Steel to Stainless Steel, Wire Type Flux-Cored

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.