Flux-Cored Wire, E308LT1-1/4, 0.045", 10 lb

  • Mfr # ED037217

  • Zoro # G503508642


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Standards
AWS A5.22
Welding Current Designation
DCEP
AWS Classification
E308LT1-1, E308LT1-4, E308T1-1, E308T1-4
Series
UltraCore 308L P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED037217
Zoro #
G503508642
UPC #
015082869704
Country of Origin
Romania

Dimensions

Spool Width
2 3/16 in
Arbor Hole Diameter
2 in
Spool Diameter
8 in
Wire Diameter
0.045 in

Details

Item
Flux Cored Welding Wire
Material
Stainless Steel
Standards
AWS A5.22
Welding Current Designation
DCEP
AWS Classification
E308LT1-1, E308LT1-4, E308T1-1, E308T1-4
Series
UltraCore 308L P
Tensile Strength (Minimum Required)
75 ksi
Shielding Type
Gas-Shielded
Spool Type
Plastic Spool
Process
Flux-Cored Welding (FCAW)
For Material Grade
201, 202, 301, 302, 304, 304L, 304LN, 304N, 305, 308, 308L, 321, 347
Elongation (As Welded)
40% (100% Carbon Dioxide), 39% (75% Argon/25% Carbon Dioxide)
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Tensile Strength (As Welded)
82 ksi (100% Carbon Dioxide), 83 ksi (75% Argon/25% Carbon Dioxide)
Yield Strength (As Welded)
56 ksi (100% Carbon Dioxide), 57 ksi (75% Argon/25% Carbon Dioxide)
Wire Type
Flux-Cored
Weight
10 lb
Elongation (Minimum Required)
35 %
Compatible Shielding Gas
100% Carbon Dioxide, 75% Argon/25% Carbon Dioxide
For Material Type
Stainless Steel to Stainless Steel

Description

Flux Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Stainless Steel, Wire Diameter 0.045 in, Tensile Strength (As Welded) 82 ksi (100 Percent Carbon Dioxide), 83 ksi (75 Percent Argon/25 Percent Carbon Dioxide), Yield Strength (As Welded) 56 ksi (100 Percent Carbon Dioxide), 57 ksi (75 Percent Argon/25 Percent Carbon Dioxide), Spool Type Plastic Spool, Series UltraCore 308L P, Weight 10 lb, For Material Type Stainless Steel to Stainless Steel, Wire Type Flux-Cored

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.