Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flux-Cored Wire, E309LT0-1/4, 0.045", 33 lb

  • Mfr # ED037120

  • Zoro # G103508646


product price: $738.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Standards
AWS A5.22
Welding Current Designation
DCEP
AWS Classification
E309LT0-1, E309LT0-4, E309T0-1, E309T0-4
Series
UltraCore 309L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED037120
Zoro #
G103508646
UPC #
015082859590
Country of Origin
Romania

Dimensions

Spool Diameter
12 in
Wire Diameter
0.045 in
Spool Width
4 in
Arbor Hole Diameter
2 in

Details

Item
Flux Cored Welding Wire
Material
Stainless Steel
Standards
AWS A5.22
Welding Current Designation
DCEP
AWS Classification
E309LT0-1, E309LT0-4, E309T0-1, E309T0-4
Series
UltraCore 309L
Elongation (Minimum Required)
35 %
For Welding Position
Flat, Horizontal
Tensile Strength (As Welded)
82 ksi (100% Carbon Dioxide), 86 ksi (75% Argon/25% Carbon Dioxide)
Wire Type
Flux-Cored
Elongation (As Welded)
33%
Process
Flux-Cored Welding (FCAW)
Compatible Shielding Gas
100% Carbon Dioxide, 75% Argon/25% Carbon Dioxide
Yield Strength (As Welded)
63 ksi (100% Carbon Dioxide), 65 ksi (75% Argon/25% Carbon Dioxide)
Tensile Strength (Minimum Required)
75 ksi
Spool Type
Plastic Spool
For Material Grade
304, 304N, 305, 308, 309, 309L, 309S
Weight
33 lb
For Material Type
Stainless Steel to Carbon Steel, Stainless Steel to Low-Alloy Steel, Stainless Steel to Stainless Steel
Shielding Type
Gas-Shielded

Description

Flux Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Stainless Steel, Wire Diameter 0.045 in, Tensile Strength (As Welded) 82 ksi (100 Percent Carbon Dioxide), 86 ksi (75 Percent Argon/25 Percent Carbon Dioxide), Yield Strength (As Welded) 63 ksi (100 Percent Carbon Dioxide), 65 ksi (75 Percent Argon/25 Percent Carbon Dioxide), Spool Type Plastic Spool, Series UltraCore 309L, Weight 33 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.