Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flux-Cored Wire, E309LT0-1/4, 1/16", 33 lb

  • Mfr # ED037121

  • Zoro # G503508666


product price: $625.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Standards
AWS A5.22
Welding Current Designation
DCEP
AWS Classification
E309LT0-1, E309LT0-4, E309T0-1, E309T0-4
Series
UltraCore 309L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED037121
Zoro #
G503508666
UPC #
015082859613
Country of Origin
Romania

Dimensions

Spool Diameter
12 in
Arbor Hole Diameter
2 in
Wire Diameter
0.0625 in
Spool Width
4 in

Details

Item
Flux Cored Welding Wire
Material
Stainless Steel
Standards
AWS A5.22
Welding Current Designation
DCEP
AWS Classification
E309LT0-1, E309LT0-4, E309T0-1, E309T0-4
Series
UltraCore 309L
Yield Strength (As Welded)
63 ksi (100% Carbon Dioxide), 65 ksi (75% Argon/25% Carbon Dioxide)
For Material Grade
304, 304N, 305, 308, 309, 309L, 309S
For Welding Position
Flat, Horizontal
For Material Type
Stainless Steel to Carbon Steel, Stainless Steel to Low-Alloy Steel, Stainless Steel to Stainless Steel
Tensile Strength (Minimum Required)
75 ksi
Wire Type
Flux-Cored
Shielding Type
Gas-Shielded
Spool Type
Plastic Spool
Elongation (As Welded)
33%
Process
Flux-Cored Welding (FCAW)
Tensile Strength (As Welded)
82 ksi (100% Carbon Dioxide), 86 ksi (75% Argon/25% Carbon Dioxide)
Weight
33 lb
Compatible Shielding Gas
100% Carbon Dioxide, 75% Argon/25% Carbon Dioxide
Elongation (Minimum Required)
35 %

Description

Flux Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Stainless Steel, Wire Diameter 0.0625 in, Tensile Strength (As Welded) 82 ksi (100 Percent Carbon Dioxide), 86 ksi (75 Percent Argon/25 Percent Carbon Dioxide), Yield Strength (As Welded) 63 ksi (100 Percent Carbon Dioxide), 65 ksi (75 Percent Argon/25 Percent Carbon Dioxide), Spool Type Plastic Spool, Series UltraCore 309L, Weight 33 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.