Flux-Cored Wire, E316LT1-1/4, 1/16", 33 lb

  • Mfr # ED037130

  • Zoro # G403508681


product price: $689.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Standards
AWS A5.22
Welding Current Designation
DCEP
AWS Classification
E316LT1-1, E316LT1-4, E316T1-1, E316T1-4
Series
UltraCore 316L P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED037130
Zoro #
G403508681
UPC #
015082859729
Country of Origin
Romania

Dimensions

Spool Diameter
12 in
Wire Diameter
0.0625 in
Arbor Hole Diameter
2 in
Spool Width
4 in

Details

Item
Flux Cored Welding Wire
Material
Stainless Steel
Standards
AWS A5.22
Welding Current Designation
DCEP
AWS Classification
E316LT1-1, E316LT1-4, E316T1-1, E316T1-4
Series
UltraCore 316L P
Weight
33 lb
For Material Grade
216, 316, 316H, 316L, 316LN, 316N
Elongation (Minimum Required)
30 %
Spool Type
Plastic Spool
Tensile Strength (Minimum Required)
70 ksi
Wire Type
Flux-Cored
Compatible Shielding Gas
100% Carbon Dioxide, 75% Argon/25% Carbon Dioxide
Elongation (As Welded)
34%
For Material Type
Stainless Steel to Stainless Steel
Tensile Strength (As Welded)
80 ksi (100% Carbon Dioxide), 82 ksi (75% Argon/25% Carbon Dioxide)
Yield Strength (As Welded)
60 ksi (100% Carbon Dioxide), 65 ksi (75% Argon/25% Carbon Dioxide)
Shielding Type
Gas-Shielded
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Process
Flux-Cored Welding (FCAW)

Description

Flux Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Stainless Steel, Wire Diameter 0.0625 in, Tensile Strength (As Welded) 80 ksi (100 Percent Carbon Dioxide), 82 ksi (75 Percent Argon/25 Percent Carbon Dioxide), Yield Strength (As Welded) 60 ksi (100 Percent Carbon Dioxide), 65 ksi (75 Percent Argon/25 Percent Carbon Dioxide), Spool Type Plastic Spool, Series UltraCore 316L P, Weight 33 lb, For Material Type Stainless Steel to Stainless Steel, Wire Type Flux-Cored

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.