Flux-Cored Wire, E70T-5C, 1/16", 50 lb

  • Mfr # ED032974

  • Zoro # G303508699


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Standards
AWS A5.20
Welding Current Designation
DCEP
AWS Classification
E70T-5C-JH4, E70T5-C1A4-CS1-H4
Series
UltraCore 75C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED032974
Zoro #
G303508699
UPC #
015082883403
Country of Origin
United States

Dimensions

Wire Diameter
0.0625 in
Spool Diameter
16 1/2 in
Spool Width
4 5/8 in
Arbor Hole Diameter
12 in

Details

Item
Flux Cored Welding Wire
Material
Carbon Steel
Standards
AWS A5.20
Welding Current Designation
DCEP
AWS Classification
E70T-5C-JH4, E70T5-C1A4-CS1-H4
Series
UltraCore 75C
Process
Flux-Cored Welding (FCAW)
Yield Strength (As Welded)
68 to 74 ksi (100% Carbon Dioxide)
Shielding Type
Gas-Shielded
For Material Type
Carbon Steel to Carbon Steel
Tensile Strength (As Welded)
79 to 84 ksi (100% Carbon Dioxide)
Weight
50 lb
Number of Passes
Multiple Passes, Single Pass
Tensile Strength (Minimum Required)
70 ksi
Yield Strength (Minimum Required)
58 ksi
Spool Type
Plastic Spool
Elongation (Minimum Required)
22 %
Elongation (As Welded)
29% to 32% (100% Carbon Dioxide)
For Welding Position
Flat, Horizontal
Compatible Shielding Gas
100% Carbon Dioxide
Wire Type
Flux-Cored

Description

Flux Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Carbon Steel, Wire Diameter 0.0625 in, Tensile Strength (As Welded) 79 to 84 ksi (100 Percent Carbon Dioxide), Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 68 to 74 ksi (100 Percent Carbon Dioxide), Spool Type Plastic Spool, Series UltraCore 75C, Weight 50 lb, For Material Type Carbon Steel to Carbon Steel, Wire Type Flux-Cored, Shielding Type Gas-Shielded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.