Zoro Homepage

Flux-Cored Wire, E70T-6, 5/64", 25 lb

  • Mfr # ED034185

  • Zoro # G303508651


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Standards
AWS A5.20, AWS A5.36
Welding Current Designation
DCEP
AWS Classification
E70T-6-H16, E70T6-A2-CS3-H16
Series
Innershield NR-305
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED034185
Zoro #
G303508651
UPC #
015082550534
Country of Origin
United States

Dimensions

Spool Diameter
11 13/16 in
Spool Width
4 1/4 in
Arbor Hole Diameter
2 1/16 in
Wire Diameter
0.0781 in

Details

Item
Flux Cored Welding Wire
Material
Carbon Steel
Standards
AWS A5.20, AWS A5.36
Welding Current Designation
DCEP
AWS Classification
E70T-6-H16, E70T6-A2-CS3-H16
Series
Innershield NR-305
For Material Type
Carbon Steel to Carbon Steel
Shielding Type
Self-Shielded
Tensile Strength (Minimum Required)
70 ksi
Process
Flux-Cored Welding (FCAW)
For Welding Position
Flat, Horizontal
Elongation (Minimum Required)
22 %
Weight
25 lb
Yield Strength (As Welded)
68 to 77 ksi
Yield Strength (Minimum Required)
58 ksi
Elongation (As Welded)
24% to 28%
Wire Type
Flux-Cored
Spool Type
Steel Spool
Tensile Strength (As Welded)
82 to 90 ksi
Number of Passes
Multiple Passes, Single Pass

Description

Flux Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Carbon Steel, Wire Diameter 0.0781 in, Tensile Strength (As Welded) 82 to 90 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 68 to 77 ksi, Spool Type Steel Spool, Series Innershield NR-305, Weight 25 lb, For Material Type Carbon Steel to Carbon Steel, Wire Type Flux-Cored, Shielding Type Self-Shielded, AWS Classification E70T-6-H16, E70T6-A2-CS3-H16, Welding Current Designation DCEP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.