Zoro Homepage

Flux-Cored Wire, E70T-7, 3/32", 50 lb

  • Mfr # ED012629

  • Zoro # G603508672


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Standards
AWS A5.20
Welding Current Designation
DCEN
AWS Classification
E70T-7, E70T7-AZ-CS3
Series
Innershield NR-311
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED012629
Zoro #
G603508672
UPC #
015082027722
Country of Origin
United States

Dimensions

Spool Width
4 5/8 in
Arbor Hole Diameter
12 in
Wire Diameter
0.0938 in
Spool Diameter
16 1/2 in

Details

Item
Flux Cored Welding Wire
Material
Carbon Steel
Standards
AWS A5.20
Welding Current Designation
DCEN
AWS Classification
E70T-7, E70T7-AZ-CS3
Series
Innershield NR-311
For Material Type
Carbon Steel to Carbon Steel
Elongation (Minimum Required)
22 %
Yield Strength (Minimum Required)
58 ksi
For Welding Position
Flat, Horizontal
Tensile Strength (Minimum Required)
70 ksi
Shielding Type
Self-Shielded
Wire Type
Flux-Cored
Spool Type
Plastic Spool
Yield Strength (As Welded)
61 to 69 ksi
Weight
50 lb
Process
Flux-Cored Welding (FCAW)
Tensile Strength (As Welded)
87 to 93 ksi
Elongation (As Welded)
23% to 25%

Description

Flux Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Carbon Steel, Wire Diameter 0.0938 in, Tensile Strength (As Welded) 87 to 93 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 61 to 69 ksi, Spool Type Plastic Spool, Series Innershield NR-311, Weight 50 lb, For Material Type Carbon Steel to Carbon Steel, Wire Type Flux-Cored, Shielding Type Self-Shielded, AWS Classification E70T-7, E70T7-AZ-CS3, Welding Current Designation DCEN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.