Zoro Homepage

Flux-Cored Wire, E70T-7, 5/64", 14 lb

  • Mfr # ED014464

  • Zoro # G812166274


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Welding Current Designation
DCEN
Elongation (As Welded)
23% to 25%
Shielding Type
Self-Shielded
AWS Classification
E70T-7, E70T7-AZ-CS3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED014464
Zoro #
G812166274
UPC #
015082032955
Country of Origin
United States

Dimensions

Wire Diameter
0.0781 in
Spool Diameter
9 1/2 in
Spool Width
3 in
Arbor Hole Diameter
6 11/16 in

Details

Material
Carbon Steel
Item
Flux-Cored Welding Wire
Welding Current Designation
DCEN
Elongation (As Welded)
23% to 25%
Shielding Type
Self-Shielded
AWS Classification
E70T-7, E70T7-AZ-CS3
Wire Type
Flux-Cored
Elongation (Minimum Required)
22 %
Yield Strength (Minimum Required)
58 ksi
Spool Type
Plastic Spool
Process
Flux-Cored Welding (FCAW)
Standards
AWS A5.20
Weight
14 lb
Tensile Strength (Minimum Required)
70 ksi
Yield Strength (As Welded)
61 to 69 ksi
Series
Innershield NR-311
Tensile Strength (As Welded)
87 to 93 ksi
For Material Type
Carbon Steel
For Welding Position
Flat, Horizontal

Description

Flux-Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Carbon Steel, Wire Diameter 0.0781 in, Tensile Strength (As Welded) 87 to 93 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 61 to 69 ksi, Spool Type Plastic Spool, Series Innershield NR-311, Weight 14 lb, For Material Type Carbon Steel, Wire Type Flux-Cored, Shielding Type Self-Shielded, AWS Classification E70T-7, E70T7-AZ-CS3, Welding Current Designation DCEN, For Welding Position Flat, Horizontal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.