Zoro Homepage

Flux-Cored Wire, E70T-9C, 3/32", 50 lb

  • Mfr # ED032941

  • Zoro # G903508662


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Standards
AWS A5.20, AWS A5.36
Welding Current Designation
DCEP
AWS Classification
E70T-1C-H8, E70T-9C-H8, E70T1-C1A2-CS1-H8
Series
UltraCore 70C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED032941
Zoro #
G903508662
UPC #
015082880983
Country of Origin
United States

Dimensions

Spool Diameter
16 1/2 in
Wire Diameter
0.0938 in
Arbor Hole Diameter
12 in
Spool Width
4 5/8 in

Details

Item
Flux Cored Welding Wire
Material
Carbon Steel
Standards
AWS A5.20, AWS A5.36
Welding Current Designation
DCEP
AWS Classification
E70T-1C-H8, E70T-9C-H8, E70T1-C1A2-CS1-H8
Series
UltraCore 70C
Weight
50 lb
Yield Strength (Minimum Required)
58 ksi
Shielding Type
Gas-Shielded
Tensile Strength (Minimum Required)
70 ksi
Tensile Strength (As Welded)
81 to 86 ksi
Wire Type
Flux-Cored
Process
Flux-Cored Welding (FCAW)
Yield Strength (As Welded)
70 to 75 ksi
For Material Type
Carbon Steel to Carbon Steel
Spool Type
Plastic Spool
Elongation (As Welded)
28% to 30%
Compatible Shielding Gas
100% Carbon Dioxide
Number of Passes
Multiple Passes, Single Pass
Elongation (Minimum Required)
22 %
For Welding Position
Flat, Horizontal

Description

Flux Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Carbon Steel, Wire Diameter 0.0938 in, Tensile Strength (As Welded) 81 to 86 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 70 to 75 ksi, Spool Type Plastic Spool, Series UltraCore 70C, Weight 50 lb, For Material Type Carbon Steel to Carbon Steel, Wire Type Flux-Cored, Shielding Type Gas-Shielded, AWS Classification E70T-9C-H8, E70T-1C-H8, E70T1-C1A2-CS1-H8, Welding Current Designation DCEP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.