Flux-Cored Wire, E70T7-K2, 3/32", 50 lb

  • Mfr # ED032530

  • Zoro # G003508661


product price: $548.99
/ea
Free Shipping & Returns

Key Features

Material
Low-Alloy Steel
Standards
AWS A5.29, AWS A5.36
Welding Current Designation
DCEN
AWS Classification
E70T7-K2-H16, E80TG-K2-H16, E70T7-A2-K2-H16, E80TG-A2-K2-H16
Series
Innershield NR-311 Ni
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED032530
Zoro #
G003508661
UPC #
015082694429
Country of Origin
United States

Dimensions

Arbor Hole Diameter
12 in
Spool Diameter
16 1/2 in
Spool Width
4 5/8 in
Wire Diameter
0.0938 in

Details

Item
Flux Cored Welding Wire
Material
Low-Alloy Steel
Standards
AWS A5.29, AWS A5.36
Welding Current Designation
DCEN
AWS Classification
E70T7-K2-H16, E80TG-K2-H16, E70T7-A2-K2-H16, E80TG-A2-K2-H16
Series
Innershield NR-311 Ni
For Welding Position
Flat, Horizontal
Weight
50 lb
Wire Type
Flux-Cored
Elongation (Minimum Required)
20 %
For Material Type
Low-Alloy Steel to Low-Alloy Steel
Tensile Strength (As Welded)
83 to 89 ksi
Number of Passes
Multiple Passes, Single Pass
Yield Strength (As Welded)
68 to 75 ksi
Process
Flux-Cored Welding (FCAW)
Spool Type
Plastic Spool
Tensile Strength (Minimum Required)
70 ksi
Elongation (As Welded)
27% to 30%
Yield Strength (Minimum Required)
58 ksi
Shielding Type
Self-Shielded

Description

Flux Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Low-Alloy Steel, Wire Diameter 0.0938 in, Tensile Strength (As Welded) 83 to 89 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 68 to 75 ksi, Spool Type Plastic Spool, Series Innershield NR-311 Ni, Weight 50 lb, For Material Type Low-Alloy Steel to Low-Alloy Steel, Wire Type Flux-Cored, Shielding Type Self-Shielded, AWS Classification E70T7-K2-H16, E80TG-K2-H16, E70T7-A2-K2-H16, E80TG-A2-K2-H16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.