Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flux-Cored Wire, E71T-11, 0.068", 14 lb

  • Mfr # ED012506

  • Zoro # G412320960


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Welding Current Designation
DCEN
AWS Classification
E71T-11, E71T11-AZ-CS3
Material
Carbon Steel
Shielding Type
Self-Shielded
Elongation (As Welded)
22% to 25%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ED012506
Zoro #
G412320960
UPC #
015082026770
Country of Origin
United States

Dimensions

Wire Diameter
0.068 in
Spool Diameter
9 1/2 in
Spool Width
3 in
Arbor Hole Diameter
6 11/16 in

Details

Welding Current Designation
DCEN
AWS Classification
E71T-11, E71T11-AZ-CS3
Material
Carbon Steel
Shielding Type
Self-Shielded
Item
Flux-Cored Welding Wire
Elongation (As Welded)
22% to 25%
Number of Passes
Multiple Passes
Tensile Strength (As Welded)
88 to 94 ksi
Wire Type
Flux-Cored
Tensile Strength (Minimum Required)
70 ksi
Standards
AWS A5.20, AWS A5.36
Process
Flux-Cored Welding (FCAW)
Series
Innershield NR-211-MP
Yield Strength (As Welded)
63 to 69 ksi
For Material Type
Carbon Steel
Weight
14 lb
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Yield Strength (Minimum Required)
58 ksi
Spool Type
Plastic Spool
Elongation (Minimum Required)
20 %

Description

Flux-Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Carbon Steel, Wire Diameter 0.068 in, Tensile Strength (As Welded) 88 to 94 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 63 to 69 ksi, Spool Type Plastic Spool, Series Innershield NR-211-MP, Weight 14 lb, For Material Type Carbon Steel, Wire Type Flux-Cored, Shielding Type Self-Shielded, AWS Classification E71T-11, E71T11-AZ-CS3, Welding Current Designation DCEN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.