Zoro Homepage

Flux-Cored Wire, E71T-11, 5/64", 14 lb

  • Mfr # ED012508

  • Zoro # G812320973


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Shielding Type
Self-Shielded
Welding Current Designation
DCEN
Elongation (As Welded)
22% to 25%
AWS Classification
E71T-11, E71T11-AZ-CS3
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED012508
Zoro #
G812320973
UPC #
015082026794
Country of Origin
United States

Dimensions

Spool Diameter
9 1/2 in
Spool Width
3 in
Wire Diameter
0.0781 in
Arbor Hole Diameter
6 11/16 in

Details

Item
Flux-Cored Welding Wire
Shielding Type
Self-Shielded
Welding Current Designation
DCEN
Elongation (As Welded)
22% to 25%
AWS Classification
E71T-11, E71T11-AZ-CS3
Material
Carbon Steel
Wire Type
Flux-Cored
Yield Strength (As Welded)
63 to 69 ksi
Series
Innershield NR-211-MP
For Material Type
Carbon Steel
Number of Passes
Multiple Passes
Standards
AWS A5.20, AWS A5.36
Weight
14 lb
Spool Type
Plastic Spool
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Elongation (Minimum Required)
20 %
Process
Flux-Cored Welding (FCAW)
Yield Strength (Minimum Required)
58 ksi
Tensile Strength (Minimum Required)
70 ksi
Tensile Strength (As Welded)
88 to 94 ksi

Description

Flux-Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Carbon Steel, Wire Diameter 0.0781 in, Tensile Strength (As Welded) 88 to 94 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 63 to 69 ksi, Spool Type Plastic Spool, Series Innershield NR-211-MP, Weight 14 lb, For Material Type Carbon Steel, Wire Type Flux-Cored, Shielding Type Self-Shielded, AWS Classification E71T-11, E71T11-AZ-CS3, Welding Current Designation DCEN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.