Flux-Cored Wire, E71T-11, 5/64", 25 lb

  • Mfr # ED030645

  • Zoro # G503508703


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Standards
AWS A5.20, AWS A5.36
Welding Current Designation
DCEN
AWS Classification
E71T-11, E71T11-AZ-CS3
Series
Innershield NR-211-MP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ED030645
Zoro #
G503508703
UPC #
015082785004
Country of Origin
United States

Dimensions

Wire Diameter
0.0781 in
Spool Diameter
11 13/16 in
Arbor Hole Diameter
2 1/16 in
Spool Width
4 1/4 in

Details

Item
Flux Cored Welding Wire
Material
Carbon Steel
Standards
AWS A5.20, AWS A5.36
Welding Current Designation
DCEN
AWS Classification
E71T-11, E71T11-AZ-CS3
Series
Innershield NR-211-MP
Number of Passes
Multiple Passes
Tensile Strength (As Welded)
88 to 94 ksi
Shielding Type
Self-Shielded
Tensile Strength (Minimum Required)
70 ksi
Wire Type
Flux-Cored
Weight
25 lb
Spool Type
Steel Spool
Yield Strength (Minimum Required)
58 ksi
Yield Strength (As Welded)
63 to 69 ksi
Process
Flux-Cored Welding (FCAW)
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
Elongation (Minimum Required)
20 %
For Material Type
Carbon Steel to Carbon Steel
Elongation (As Welded)
22% to 25%

Description

Flux Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Carbon Steel, Wire Diameter 0.0781 in, Tensile Strength (As Welded) 88 to 94 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 63 to 69 ksi, Spool Type Steel Spool, Series Innershield NR-211-MP, Weight 25 lb, For Material Type Carbon Steel to Carbon Steel, Wire Type Flux-Cored, Shielding Type Self-Shielded, AWS Classification E71T-11, E71T11-AZ-CS3, Welding Current Designation DCEN

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.