Flux-Cored Wire, E71T-12C, 1/16", 33 lb

  • Mfr # ED034419

  • Zoro # G103508684


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Standards
AWS A5.20, AWS A5.36
Welding Current Designation
DCEP
AWS Classification
E71T-12C-JH8, E71T-1C-JH8, E71T-9C-JH8, E71T1-C1A4-CS2-H8
Series
UltraCore 712C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ED034419
Zoro #
G103508684
UPC #
015082562254
Country of Origin
United States

Dimensions

Arbor Hole Diameter
2 in
Spool Width
4 5/16 in
Spool Diameter
12 in
Wire Diameter
0.0625 in

Details

Item
Flux Cored Welding Wire
Material
Carbon Steel
Standards
AWS A5.20, AWS A5.36
Welding Current Designation
DCEP
AWS Classification
E71T-12C-JH8, E71T-1C-JH8, E71T-9C-JH8, E71T1-C1A4-CS2-H8
Series
UltraCore 712C
For Welding Position
Flat, Horizontal, Overhead, Vertical-Down, Vertical-Up
For Material Type
Carbon Steel to Carbon Steel
Yield Strength (As Welded)
70 to 77 ksi
Weight
33 lb
Wire Type
Flux-Cored
Process
Flux-Cored Welding (FCAW)
Tensile Strength (Minimum Required)
70 ksi
Elongation (Minimum Required)
22 %
Tensile Strength (As Welded)
78 to 84 ksi
Shielding Type
Gas-Shielded
Compatible Shielding Gas
100% Carbon Dioxide
Spool Type
Fiber Spool
Yield Strength (Minimum Required)
58 ksi
Elongation (As Welded)
25% to 28%

Description

Flux Cored Welding Wire, Process Flux-Cored Welding (FCAW), Material Carbon Steel, Wire Diameter 0.0625 in, Tensile Strength (As Welded) 78 to 84 ksi, Yield Strength (Minimum Required) 58 ksi, Yield Strength (As Welded) 70 to 77 ksi, Spool Type Fiber Spool, Series UltraCore 712C, Weight 33 lb, For Material Type Carbon Steel to Carbon Steel, Wire Type Flux-Cored, Shielding Type Gas-Shielded, AWS Classification E71T-12C-JH8, E71T-1C-JH8, E71T-9C-JH8, E71T1-C1A4-CS2-H8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.